Specifications
Dimensions
- Inlet Outlet Port Sizes1/2 in
- Weight3.5 kg
Details
- Country of OriginJP
- Diaphragm MaterialNitrile
- Inlet Outlet Port TypeNPT
- Maximum Flow Rate1.321 gpm to 11.888 gpm
- Type DesignAutomatically Operated
- Wetted MaterialsAluminum
Overview
Mfr description
PA5120-N04 PROCESS PUMP, AUTO, ALUM.