Motion
PA5210-F06
Air Operated Diaphragm Pump - 45 L/min Max, 3/4 in Inlet / Outlet, Stainless Steel Fluid Section, PTFE Diaphragm
Mi Item #04574974
MFR #PA5210-F06
Price$1,648.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Diaphragm Pump - 45 L/min Max, 3/4 in Inlet / Outlet, Stainless Steel Fluid Section, PTFE Diaphragm
Mi Item #04574974
MFR #PA5210-F06

Mfr description
PA5210-F06 PROCESS PUMP, AUTO, S/S
  • Air pilot type process pump
  • Discharge rate 5 to 45? /min
  • Compact, large capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,648.20/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in
  • Weight
    6.5 kg

Details

  • Country of Origin
    JP
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    BSPT
  • Maximum Flow Rate
    45 L/min
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)