Overview
Mfr description
PAF5410-N06-N PROCESS PUMP
- Non-metallic pump available for various fluids.
- Automatic (PAF5410) and air (PAF5413) operated types available.
- Dual PPS/PFA structure.
- Sensors can be mounted after purchase (no pre-selection).
- Same basic specifications as PAF3000.
- Non-metallic design, PPS/PFA double-layer construction.
- Stroke sensor.
- Optical sensor (leakage sensor).
Specifications
- Weight6 kg
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data