Motion
PAF5413-N06
Air Operated Diaphragm Pump - 3/4 in Inlet / Outlet, PTFE Fluid Section, PPS Center Section, PTFE Diaphragm
Mi Item #04574982
MFR #PAF5413-N06
Price$6,472.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Diaphragm Pump - 3/4 in Inlet / Outlet, PTFE Fluid Section, PPS Center Section, PTFE Diaphragm
Mi Item #04574982
MFR #PAF5413-N06

Mfr description
PAF5413-N06 PROCESS PUMP
  • Non-metallic pump available for various fluids.
  • Automatic (PAF5410) and air (PAF5413) operated types available.
  • Dual PPS/PFA structure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,472.08/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in
  • Weight
    6 kg

Details

  • Center Section Material
    PPS
  • Country of Origin
    JP
  • Diaphragm Material
    PTFE
  • Hardware Material
    Non-metallic
  • Inlet Outlet Port Type
    NPTF
  • Type Design
    Air Operated
  • Wetted Materials
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)