Motion
PAX1212-N02
Air Operated Diaphragm Pump - 2.642 gpm Max, 1/4 in Inlet / Outlet, Stainless Steel Fluid Section
Mi Item #04574985
MFR #PAX1212-N02
Price$1,433.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Diaphragm Pump - 2.642 gpm Max, 1/4 in Inlet / Outlet, Stainless Steel Fluid Section
Mi Item #04574985
MFR #PAX1212-N02

Mfr description
PAX1212-N02 PROCESS PUMP
  • Double acting process pump with built-in pulsation attenuator
  • Suppresses discharge pressure pulsation
  • Controls discharge piping vibration, scattering of liquid fromthe discharge outlet and foaming in tanks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,433.74/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in
  • Weight
    3.5 kg

Details

  • Certification
    RoHS Compliant
  • Country of Origin
    JP
  • Inlet Outlet Port Type
    BSPT
  • Maximum Flow Rate
    2.642 gpm
  • Porting
    Internal Switching
  • Type Design
    Automatically Operated
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)