Motion
PF2A703H-N10-69

SMC CORP OF AMERICA
PF2A703H-N10-69

Pneumatic Flow Switch - 150 to 3000 L/min Flow Rate, 1 NPT, 1.5 V Max, 0 to +50 °C Temp Range, Circular Connection, PNP
Mi Item #04575023
MFR #PF2A703H-N10-69
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2A703H-N10-69

Pneumatic Flow Switch - 150 to 3000 L/min Flow Rate, 1 NPT, 1.5 V Max, 0 to +50 °C Temp Range, Circular Connection, PNP
Mi Item #04575023
MFR #PF2A703H-N10-69

Mfr description
PF2A703H-N10-69 DIGITAL FLOW SWITCH FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    92 mm
  • Overall Length
    160 mm
  • Overall Width
    55 mm
  • Weight
    3.22 lbs

Details

  • Display
    Integrated
  • Electrical Connection
    Circular
  • Flow Rate Range
    150 to 3000 L/min
  • Fluid Comp
    Air
  • Maximum Load Voltage
    1.5 V
  • Number Of Outputs
    2
  • Operating Pressure Range
    +0.1 to +1.5 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping
    1 NPT
  • Piping Type
    Body Ported
  • Proof Pressure
    +2.25 MPa
  • Signal Response Time
    1 s
  • Standards Met
    CE
  • Switch Action
    PNP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)