Motion
PF2A750-N02-67

SMC CORP OF AMERICA
PF2A750-N02-67

Pneumatic Flow Switch - 1/4 NPT, 0 to +50 °C Temp Range, 3m Lead Wire Connection, PNP
Mi Item #04575029
MFR #PF2A750-N02-67
Price$681.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2A750-N02-67

Pneumatic Flow Switch - 1/4 NPT, 0 to +50 °C Temp Range, 3m Lead Wire Connection, PNP
Mi Item #04575029
MFR #PF2A750-N02-67

Mfr description
PF2A750-N02-67 DIGITAL FLOW SWITCH FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.64/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    54 mm
  • Overall Length
    98 mm
  • Port Size
    NPT 1/4
  • Weight
    1.08 lbs

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Electrical Connection
    3m Lead Wire
  • Fluid Comp
    Air, Nitrogen
  • Mounting Type
    Bracket
  • Number Of Outputs
    2
  • Operating Pressure Range
    -50 to +0.5 kPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping
    1/4 NPT
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Series
    PF2A
  • Signal Response Time
    1 s
  • Standards Met
    CE
  • Switch Action
    PNP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)