Motion
PF2D300-A-M
Pneumatic Flow Switche - NPN(2 Outputs)
Mi Item #04575030
MFR #PF2D300-A-M
Price$270.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switche - NPN(2 Outputs)
Mi Item #04575030
MFR #PF2D300-A-M

Mfr description
PF2D300-A-M DIGITAL FLOW SWITCH
  • Digital flow switch for de-ionized water & chemicals
  • Remote type display unit
  • Panel mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.03/each

Specifications

Dimensions

  • Weight
    0.22 lbs

Details

  • Country of Origin
    JP
  • Mounting Type
    Panel
  • Series
    PF2D
  • Switch Action
    NPN(2 Outputs)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)