Motion
PF2W331-A
Pneumatic Flow Switch - 10 L/min to 100 L/min Flow Rate, Panel Mounted
Mi Item #04575033
MFR #PF2W331-A
Price$367.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 10 L/min to 100 L/min Flow Rate, Panel Mounted
Mi Item #04575033
MFR #PF2W331-A

Mfr description
PF2W331-A DIGITAL FLOW SW,REMOTE DISPLAY
  • Flow ranges (lpm): 0.35-4.5, 1.7-17, 3.5-45, 7-110 (selectable from PF2W5 ranges)
  • Power supply voltage: 12-24 VDC
  • Switch output modes: Hysteresis, window comparator, accumulation set point, accumulation pulse
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.46/each

Specifications

Dimensions

  • Weight
    355.6 g

Details

  • Accuracy
    ±5 %
  • Country of Origin
    JP
  • Display
    LED
  • Flow Rate Range
    10 L/min to 100 L/min
  • Mounting Type
    Panel
  • Number Of Outputs
    2
  • Output Specification
    PNP Open Collector 2 Outputs
  • Piping
    Panel Mounted
  • Piping Type
    Panel Mounted
  • Rated Flow Range
    10 L/min to 100 L/min
  • Series
    PF2W
  • Standards Met
    CE, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)