Motion
PFM711S-N02L-E-MN-WV

SMC CORP OF AMERICA
PFM711S-N02L-E-MN-WV

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #04575070
MFR #PFM711S-N02L-E-MN-WV
List Price$302.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM711S-N02L-E-MN-WV

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #04575070
MFR #PFM711S-N02L-E-MN-WV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$302.88/each for your price

Overview

Mfr description
PFM711S-N02L-E-MN-WV

Specifications

  • Display
    Integrated
  • Country of Origin
    JP
  • Piping
    1/8 NPT
  • Switch Action
    PNP
  • Electrical Connection
    2m Lead Wire
  • Proof Pressure
    +1 MPa
  • Maximum Load Current
    80 mA
  • Operating Pressure Range
    -100 to +750 kPa
  • Operating Temperature Range
    0 to +50 °C
  • Standards Met
    CE, UL
  • Signal Response Time
    1 s
  • Mounting Type
    Panel
  • Piping Type
    Body Ported
  • Overall Width
    56 mm
  • Overall Height
    18 mm
  • Fluid Comp
    Air, Inert Gases, Nitrogen
  • Overall Length
    88 mm
  • Number Of Outputs
    2
  • Series
    PFM
  • Weight
    0.32 lbs
  • Piping Entry Direction
    Bottom
  • Port Size
    NPT 1/4
  • Rated Flow Range
    2 to 100 (50) L/min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text