Motion
PFM750-N01-F-M

SMC CORP OF AMERICA
PFM750-N01-F-M

Pneumatic Flow Switch - 1.0 L/min to 50.0 L/min Flow Rate, 1/4 NPT, 5 V Max, 0 to +50 °C Temp Range, 2m Lead Wire Connection, PNP
Mi Item #04575079
MFR #PFM750-N01-F-M
Price$248.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM750-N01-F-M

Pneumatic Flow Switch - 1.0 L/min to 50.0 L/min Flow Rate, 1/4 NPT, 5 V Max, 0 to +50 °C Temp Range, 2m Lead Wire Connection, PNP
Mi Item #04575079
MFR #PFM750-N01-F-M

Mfr description
PFM750-N01-F-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.40/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    18 mm
  • Overall Length
    70 mm
  • Overall Width
    43 mm
  • Port 1 Size/Type
    1/8 in PT
  • Port Size
    1/8 NPT
  • Weight
    0.28 lbs

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Electrical Connection
    2m Lead Wire
  • Flow Adjustment Valve
    Yes
  • Flow Rate Range
    1.0 L/min to 50.0 L/min
  • Fluid Comp
    Air, Inert Gases, Nitrogen
  • Maximum Load Voltage
    5 V
  • Number Of Outputs
    2
  • Operating Pressure Range
    -100 to +750 kPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping
    1/4 NPT
  • Piping Entry Direction
    Straight
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Rated Flow Range
    1 to 50 (25) L/min
  • Series
    PFM
  • Signal Response Time
    1 s
  • Standards Met
    CE, UL
  • Switch Action
    PNP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)