Motion
PFMV530-1-A
PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
MI ITEM #04575085
MFR #PFMV530-1-A
List Price$205.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
MI ITEM #04575085
MFR #PFMV530-1-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$205.37/each for your price

Overview

Mfr description
PFMV530-1-A FLOW SENSOR FOR AIR
  • Flow range (lpm): 0-0.1 (X502), 0-0.5, 0-1.0, 0-3.0, -0.5-0.5, -1.0-1.0, -3.0-3.0
  • Port size: M5 thread
  • Rated pressure range (kPa): -70 to 300
  • Output: 1-5V
  • Accuracy: ±5% F.S.
  • Repeatability: ±2% F.S.

Specifications

  • Display
    Remote sensor unit
  • Country of Origin
    JP
  • Series
    PFM
  • Weight
    0.30 lbs
  • Piping Entry Direction
    Straight
  • Port Size
    Rc 1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text