Overview
Mfr description
PSE201-B4C MULTI-CHANNEL CONTROLLER
- Permits viewing of up to 4 PSE remote pressure sensor values in operator area
- Interprets 1-5V analog inputs
- 7 pressure units: MPa, kPa, kgf/cm2, bar, psi, inHg, mmHg
- NPN or PNP switch outputs: 2 for ch1, 1 for other channels
- Snap-fit socket connections for power and sensor cables
- Designed for panel mounting
Specifications
- Weight0.49 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data