Motion
PSE532-R07-L
PSE530 Remote Analog Pressure Sensor, General Purpose, IP40
Mi Item #04575105
MFR #PSE532-R07-L
Price$73.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSE530 Remote Analog Pressure Sensor, General Purpose, IP40
Mi Item #04575105
MFR #PSE532-R07-L

Mfr description
PSE532-R07-L
  • Economical remote pressure sensor in a small IP40 package
  • Power supply requirement: 12 to 24 VDC
  • 1 to 5V analog output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.33/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Operating Pressure Range
    0 to 101 kPa
  • Series
    PSE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)