Motion
PSE563-01-C2
PSE563-01-C2
MI ITEM #04575117
MFR #PSE563-01-C2
List Price$240.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSE563-01-C2
MI ITEM #04575117
MFR #PSE563-01-C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$240.34/each for your price

Overview

Mfr description
PSE563-01-C2
  • General purpose remote vacuum sensor for liquid or gas
  • Power supply requirement: 12 to 24 VDC
  • 1 to 5V or 4 to 20 mA analog output
  • Accuracy: ±1% of F.S.
  • Repeatability: ±0.2% of F.S.
  • Port sizes: 1/8 or 1/4 Rc or NPT (incl. M5 female); 1/4 URJ; 14 TSJ

Specifications

  • Weight
    0.51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text