Motion
PVQ33-5G-23-01T-H

SMC CORP OF AMERICA
PVQ33-5G-23-01T-H

PVQ33-5G-23-01T-H CURRENT PROPORTIONAL
Mi Item #04575128
MFR #PVQ33-5G-23-01T-H
Price$188.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PVQ33-5G-23-01T-H

PVQ33-5G-23-01T-H CURRENT PROPORTIONAL
Mi Item #04575128
MFR #PVQ33-5G-23-01T-H

Mfr description
PVQ33-5G-23-01T-H CURRENT PROPORTIONAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.95/each

Specifications

Details

  • Action
    Normally Closed
  • Body Material
    Stainless Steel
  • Hysteresis
    <lt/> 10 %
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 1 MPa
  • Operating Temperature Range
    0 to 122 °F
  • Seal Material
    FKM
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    0 to 4 W
  • Solenoid Supply Voltage
    24 V dc
  • Valve Positioner Type
    Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)