Motion
RBL1411SJ
Pneumatic Shock Absorber - 11 mm Stroke
Mi Item #04575139
MFR #RBL1411SJ
Price$67.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Shock Absorber - 11 mm Stroke
Mi Item #04575139
MFR #RBL1411SJ

Mfr description
RBL1411SJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.87/each

Specifications

Dimensions

  • Overall Length
    78.30 mm
  • Stroke
    11 mm
  • Weight
    65 g

Details

  • Ambient Temperature Range
    -10 to 80 °C
  • Collision Velocity Range
    0.05 to 5 m/s
  • Max Energy Absorption Frequency
    45 cycle/min
  • Max Energy Absorption Per Cycle
    14.7 J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)