Specifications
Dimensions
- Cylinder Size1.0625 in
Details
- Country of OriginUS
- Cylinder SeriesNCQ2
- Hardware TypeRod Eye Kit
- Product TypeCompact Air Cylinders
- SeriesNCQ2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)