Motion
REA25-700
REA-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 25 mm Bore, 700 mm Stroke, Basic Guide - Sine Type
MI ITEM #04575167
MFR #REA25-700
List Price$799.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REA-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 25 mm Bore, 700 mm Stroke, Basic Guide - Sine Type
MI ITEM #04575167
MFR #REA25-700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$799.62/each for your price

Overview

Mfr description
REA25-700 REA, SINE RODLESS CYLINDER
  • Sine cylinder, standard type
  • Bore sizes: 25, 32, 40, 50 63 (mm)
  • Strokes up to 1000mm available
  • Magnetically coupled
  • Smooth acceleration and deceleration

Specifications

  • Bore Diameter
  • Stroke
  • Country of Origin
    JP
  • Additional Details
    The REA, Sine Rodless Cylinder - Magnetically Coupled accelerates slowly at beginning stroke and decelerates at end stroke designed for working with delicate materials such as silicone wafers, magnetic disks or LCD substrates yet optimizing throughput with speeds of up to 300 mm/sec. The REA features specially designed U-shaped cushion rings at the cylinder end caps to prevent hard stops. The corresponding sides of the piston head have special cushion packing to faciliate smooth acceleration at the start of stroke. Please note the REA must be used with an external guide to support the load.
  • Piston Action
    Double-Acting
  • Cushion Type
    None
  • Port Size
    1/8 BSPT
  • Proof Pressure
    152 psi
  • Operating Pressure Range
    26 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Overall Length
    845 mm
  • Overall Width
    46 mm
  • Overall Height
    46 mm
  • Port Thread Standard
    BSPT
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Basic Guide - Sine
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    26 psi
  • Port Gender
    Female
  • Series
    REA
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text