Motion
REAH25-300-Y7PWL

SMC CORP OF AMERICA
REAH25-300-Y7PWL

REAH-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 25 mm Bore, 300 mm Stroke, Linear Guide - Sine Type
MI ITEM #04575172
MFR #REAH25-300-Y7PWL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
REAH25-300-Y7PWL

REAH-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 25 mm Bore, 300 mm Stroke, Linear Guide - Sine Type
MI ITEM #04575172
MFR #REAH25-300-Y7PWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
REAH25-300-Y7PWL
  • High precision guide
  • Bore sizes: 10, 15, 20, 25, & 32(mm)
  • Strokes from 150mm through 1000mm
  • Auto switch capable

Specifications

  • Series
    REAH
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Linear Guide - Sine
  • Bore Diameter
  • Additional Details
    The REAH, Sine Rodless Cylinder - Magnetically Coupled accelerates slowly at beginning stroke and decelerates at end stroke designed for working with delicate materials such as silicone wafers, magnetic disks or LCD substrates yet optimizing throughput with speeds of up to 300 mm/sec. The REAH features specially designed U-shaped cushion rings at the cylinder end caps to prevent hard stops. The corresponding sides of the piston head have special cushion packing to faciliate smooth acceleration at the start of stroke. It is installed with either a single axis or dual axis internal linear guides to support larger load and moment as well as greater precision than the standard REA Series.
  • Stroke
  • Cushion Type
    None
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPT
  • Port Size
    1/8 BSPT
  • Auto-Switch
    Y7PW - Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Lead Wire Prewire Connector
    L - (3 m)
  • Port Gender
    Female
  • Number Of Auto Switches
    2
  • Operating Temperature Range
    14 to 140 °F
  • Overall Height
    63 mm
  • Overall Width
    103 mm
  • Overall Length
    550 mm
  • Operating Pressure Range
    29 to 102 psi
  • Minimum Operating Pressure
    29 psi
  • Maximum Operating Pressure
    102 psi
  • Proof Pressure
    152 psi
  • Seal Kit
    REAH25-PS
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text