Motion
REAS25-450
REAS-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 25 mm Bore, 450 mm Stroke, Slide Bearing Guide - Sine Type
Mi Item #04575177
MFR #REAS25-450
Price$868.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REAS-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 25 mm Bore, 450 mm Stroke, Slide Bearing Guide - Sine Type
Mi Item #04575177
MFR #REAS25-450

Mfr description
REAS25-450
  • Bore sizes: 10, 15, 20, 25, 32, 40
  • Maximum speed 300 mm/sec
  • Auto switch capable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$868.03/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Overall Height
    54 mm
  • Overall Length
    587 mm
  • Overall Width
    114 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    450 mm

Details

  • Additional Details
    The REAS, Sine Rodless Cylinder - Magnetically Coupled accelerates slowly at beginning stroke and decelerates at end stroke designed for working with delicate materials such as silicone wafers, magnetic disks or LCD substrates yet optimizing throughput with speeds of up to 300 mm/sec. The REAS features specially designed U-shaped cushion rings at the cylinder end caps to prevent hard stops. The corresponding sides of the piston head have special cushion packing to faciliate smooth acceleration at the start of stroke. It is a one piece unit integrated with slide bearings which provides lateral stability protecting it from side load impacts.
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Cushion Type
    Integrated cushion spears
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Slide Bearing Guide - Sine
  • Magnet
    Magnetic Piston
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    26 psi
  • Operating Pressure Range
    26 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Auto Switch Capable, Centralized Piping Option
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    152 psi
  • Seal Kit
    REAS25-PS
  • Series
    REAS
  • Special Applications
    Silicone wafers | Magnetic disks | LCD substrates
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)