Motion
RECL40-900
RECL40-900
Mi Item #04575183
MFR #RECL40-900
Price$669.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RECL40-900
Mi Item #04575183
MFR #RECL40-900

Mfr description
RECL40-900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.99/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Auto-Switch
    No
  • Body Option
    Repairable
  • Body Type
    Repairable
  • Bracket 1
    Axial Foot Mount
  • Clean Series
    Clean Room
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rod Style
  • Mounting Type
    Axial Foot Mount
  • Options Included
    Clean Room Class 100, Repairable
  • Piping Type
    Rc
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Rod Type
    Rod Style
  • Series
    REC
  • Special Applications
    Clean Room
  • Type
    Rod Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)