Motion
RHCL25-200
Round Body Non-Repairable Air Cylinder -
MI ITEM #04575198
MFR #RHCL25-200
Price$400.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Body Non-Repairable Air Cylinder -
MI ITEM #04575198
MFR #RHCL25-200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$400.69/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Cylinder Size
    Standard
  • Overall Height
    46.5 mm
  • Overall Length
    470 mm
  • Overall Width
    55 mm
  • Port Size
    1/4 BSPT
  • Pull Force At 100 Psi
    265 N
  • Push Force At 100 Psi
    344 N
  • Rod Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Stroke  
    200 mm

Details

  • Body Material
    Aluminum Alloy
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Minimum Operating Pressure
    0.05 MPa
  • Mounting Type
    Axial Foot Mount
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    RHC

Overview

Mfr description
RHCL25-200 CYL, HIGH POWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought