Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Foot
- Cylinder StyleRound Body
- Mounting TypeFoot
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- Seal KitRHC25-PS
- TypeRound Body
Overview
Mfr description
RHCL25-700-B53Z CYLINDER, RHC, HIGH