Motion
RHCL40-560
RHCL40-560
Mi Item #04575211
MFR #RHCL40-560
Price$549.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RHCL40-560
Mi Item #04575211
MFR #RHCL40-560

Mfr description
RHCL40-560 CYLINDER, RHC, HIGH POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.46/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Bracket 1
    Foot
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Round Body
  • Mounting Type
    Foot
  • Operating Pressure Range
    1 to 0.05 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    RHC
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)