Motion
RHCL40-800
Locking Air Cylinder - 40 mm Bore, 800 mm Stroke, Axial Foot Mount
MI ITEM #04575214
MFR #RHCL40-800
Price$579.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Air Cylinder - 40 mm Bore, 800 mm Stroke, Axial Foot Mount
MI ITEM #04575214
MFR #RHCL40-800

Mfr description
RHCL40-800 CYLINDER, RHC, HIGH POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.46/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    800 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Foot
  • Product Type
    Locking Air Cylinders
  • Series
    RHC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)