Motion
RSDG40-20D
RSDG40-20D
Mi Item #04575241
MFR #RSDG40-20D
Price$125.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSDG40-20D
Mi Item #04575241
MFR #RSDG40-20D

Mfr description
RSDG40-20D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.14/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bracket 1
    Adjustable Mounting Height
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    D
  • Guide Type
    Stopper
  • Mounting Type
    Adjustable Mounting Height
  • Options Included
    No Switch
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Round Bar Style
  • Series
    RSG
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)