Overview
Mfr description
RSG50-30D CYLINDER, STOPPER, DBL ACTING
- Adjustable height stopper cylinder
- Double acting & single acting available
- Bore sizes: 40mm, 50mm
- Stroke range: 20mm to 30mm
- Auto switch capable
Specifications
- Country of OriginJP
- Bore Diameter
- Stroke30 mm
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesRSG
- Product TypeStopper Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data