1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
RSH20-15DL
RSH20-15DL
MI ITEM #
04575291
MFR #
RSH20-15DL
Price
$261.43
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Specialty Air Valves
SMC CORP OF AMERICA RSH20-15DL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
RSH20-15DL
RSH20-15DL
MI ITEM #
04575291
MFR #
RSH20-15DL
Mfr description
RSH20-15DL CYL, STOPPER, HEAVY DUTY
Heavy duty stopper cylinder
Double acting & single acting available
Bore sizes: 20mm to 80mm
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$261
.43
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
20 mm
Stroke
15 mm
Details
Cushion Type
Rubber Bumper
Operating Pressure Range
Maximum of +1 MPa
Operating Temperature Range
-10 to +60 °C
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items