Motion
RSQB50-30BE
RSQB50-30BE
Mi Item #04575310
MFR #RSQB50-30BE
Price$203.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSQB50-30BE
Mi Item #04575310
MFR #RSQB50-30BE

Mfr description
RSQB50-30BE COMPACT STOPPER CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.92/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Option
    Fixed Height
  • Body Type
    Fixed height
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cushion Type
    Adjustable
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    BE
  • Guide Type
    Stopper
  • Magnet
    Without Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Adjustable Absorber
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Lever Type
  • Rod Type
    Lever Type
  • Safety Options
    Lock Mechanism
  • Series
    RSQ
  • Special Applications
    Stopper
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)