Motion
RZQA32TN-50-45

SMC CORP OF AMERICA
RZQA32TN-50-45

Cylinder, 3-Position
Mi Item #04575316
MFR #RZQA32TN-50-45
Price$224.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQA32TN-50-45

Cylinder, 3-Position
Mi Item #04575316
MFR #RZQA32TN-50-45

Mfr description
RZQA32TN-50-45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.58/each

Specifications

Details

  • Country of Origin
    JP
  • For Use With Series
    RZQ
  • Maximum Temperature
    60 °C
  • Number Of Positions
    3
  • Port Thread Standard
    NPT
  • Series
    RZQ
  • Standards Met
    RoHS
  • Valve Series
    RZQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)