Motion
S070-14A-3
PLUG CONNECTOR ASSY, 300MM
Mi Item #04575328
MFR #S070-14A-3
Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PLUG CONNECTOR ASSY, 300MM
Mi Item #04575328
MFR #S070-14A-3

Mfr description
S070-14A-3 PLUG CONNECTOR ASSY, 300MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.27/each

Specifications

Dimensions

  • Overall Weight
    9.07184 g
  • Weight
    9.07184 g

Details

  • Base Type
    Stacking Cassette
  • Fluid Comp
    Air, Inert Gases, Low Vacuum
  • Operating Temperature Range
    -10 to +50 °C
  • Part Type
    Cable/Connector Assembly
  • Proof Pressure
    +1 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)