Motion
S070C-SDG-32
Solenoid-operated Air Control Valve - 3-Way, 5 V dc, Single Solenoid, Grommet, Body Ported, 2 mm
Mi Item #04575335
MFR #S070C-SDG-32
Price$35.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, 5 V dc, Single Solenoid, Grommet, Body Ported, 2 mm
Mi Item #04575335
MFR #S070C-SDG-32

Mfr description
S070C-SDG-32 3 PORT SOLENOID VALVE
  • 3 port solenoid valve, direct operated
  • Valve width: 7mm
  • Weight: 5g (single unit valve)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.22/each

Specifications

Dimensions

  • Inlet Size
    0.1250 to 0.0790 in
  • Outlet Size
    0.1250 to 0.0790 in, 3.18 to 2 mm
  • Overall Width
    0.2760 in, 7 mm
  • Port Size
    2 mm
  • Port Size - Exhaust
    0.1250 to 0.0790 in
  • Subplate Port Size
    0.1250 to 0.0790 in

Details

  • Assembly Type
    Complete Assembly
  • Electrical Entry
    Grommet
  • Flow Direction
    3-Way
  • Flow Rate
    0.011 Cv
  • For Use With Series
    S070
  • Manifold Port(s)
    0.1250 to 0.0790 in
  • Maximum Temperature
    50 °C, 122 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Piping Type
    Body Ported
  • Series
    S070
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    0.5 W
  • Solenoid Supply Voltage
    5 V dc
  • Standards Met
    RoHS
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    S070
  • Wire Type
    Grommet
  • Wiring Type
    Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)