Motion
SFB200-02
CLEAN GAS FILTER
MI ITEM #04575376
MFR #SFB200-02
List Price$114.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEAN GAS FILTER
MI ITEM #04575376
MFR #SFB200-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.96/each for your price

Overview

Mfr description
SFB200-02 SUCTION FILTER CL-ROOM
  • Cartridge type, straight style clean gas strainer
  • Operating pressure: 0.99MPa maximum, vacuum 1.3x10-6kPa
  • Rated flow rate: 400 l/min (ANR)
  • Nominal filtration: 120µm; optional filtration is available

Specifications

  • Country of Origin
    JP
  • Filter Rating
    120 μm
  • Fluid Comp
    Air
  • Maximum Flow Rate
    14.13 cfm
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    +80 °C
  • Operating Temperature Range
    +5 to +80 °C
  • Overall Length
    66 mm
  • Overall Width
    24 mm
  • Port Gender
    Female
  • Port Size
    1/4 BSPT
  • Proof Pressure
    145 psi
  • Series
    SF
  • Thread Standard
    Rc
  • Weight
    160 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought