Motion
SGC421B-16T25Y-5DZ-M

SMC CORP OF AMERICA
SGC421B-16T25Y-5DZ-M

SGC, Coolant Valve, External Pilot Solenoid
Mi Item #04575380
MFR #SGC421B-16T25Y-5DZ-M
Price$387.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SGC421B-16T25Y-5DZ-M

SGC, Coolant Valve, External Pilot Solenoid
Mi Item #04575380
MFR #SGC421B-16T25Y-5DZ-M

Mfr description
SGC421B-16T25Y-5DZ-M COOLANT VALVE,
  • Fluid temperature: -5 to 60°C. Operating pressure up to 1.6 MPa
  • Power consumption 0.35W
  • CE and RoHS compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.08/each

Specifications

Dimensions

  • Weight
    3.83 lbs

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)