Motion
SJ3160-5CU-C4-D

SMC CORP OF AMERICA
SJ3160-5CU-C4-D

Valve, Sol, Plug-In
Mi Item #04575384
MFR #SJ3160-5CU-C4-D
Price$49.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SJ3160-5CU-C4-D

Valve, Sol, Plug-In
Mi Item #04575384
MFR #SJ3160-5CU-C4-D

Mfr description
SJ3160-5CU-C4-D VALVE PART NUMBER
  • Service life of 50 million cycles
  • Port size: M5x0.5; Push to connect fitting: 2mm, 4mm, 6mm, 1/8", 5/32", 1/4"
  • Flow rate up to 0.12 Cv (C = 0.56 l/s*bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.84/each

Specifications

Dimensions

  • Port Sizes
    4 mm Push-to-Connect

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Country of Origin
    US
  • Flow Coefficient Cv Flow Factor Kv
    0.11 (A/B to E) Cv, 0.11 (P to A/B) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Response Time
    16 ms
  • Series
    SJ
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    0.4 W
  • Sonic Conductance (C)
    0.42 (P to A/B) to 0.45 (A/B to E) dm³/(s.bar)
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)