Motion
SOR-40
Mi Item #04575387
MFR #SOR-40
Price$5.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04575387
MFR #SOR-40

Mfr description
SOR-40 RHC MOUNTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.15/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Cylinder Size
    40 mm

Details

  • Cylinder Application Type
    Round Body Cylinder
  • Hardware Type
    Mounting
  • Replacement Part Type
    Mounting Hardware
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)