Motion
SS5J2-60FD2-16B18

SMC CORP OF AMERICA
SS5J2-60FD2-16B18

Ss5j2, Manifold, D-sub Connector Kit, Flat Ribbon Cable Kit, Pc Wiring - 4-Way, Lateral, Manifold
Mi Item #04575444
MFR #SS5J2-60FD2-16B18
Price$157.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5J2-60FD2-16B18

Ss5j2, Manifold, D-sub Connector Kit, Flat Ribbon Cable Kit, Pc Wiring - 4-Way, Lateral, Manifold
Mi Item #04575444
MFR #SS5J2-60FD2-16B18

Mfr description
SS5J2-60FD2-16B18 MFLD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.91/each

Specifications

Dimensions

  • Overall Height
    45.9 mm
  • Overall Length
    223 mm

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Lateral
  • Entry Orientation
    Lateral
  • Flow Direction
    4-Way
  • Fluid Comp
    Air
  • For Use With Series
    SJ2000
  • Kit Type
    Connector
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Mounting Type
    DIN Rail
  • Number Of Ports  
    4
  • Number Of Stations
    16
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Manifold
  • Seal Material
    Rubber
  • Series
    SJ
  • Solenoid Electrical Entry
    Lateral
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    SJ2000
  • Wire Type
    Lateral
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)