Overview
Mfr description
SS5J3-60-08D
Specifications
- Country of OriginJP
- Operating Temperature Range-10 to +50 °C
- Maximum Operating Pressure+0.7 Mpa2
- Manufacturer Product Page
- Fluid CompAir
- Mounting TypeDirect
- For Use With SeriesSJ3000
- Number Of Stations8
- SeriesSJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data