Overview
Mfr description
SS5V1-10FD1-02U-C6
Specifications
- Country of OriginUS
- Port Size6 diameter One-touch fitting
- Manufacturer Product Page
- Number Of Stations2
- Unit SpecificationWithout SI Unit
- Valve SeriesSV1000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data