Overview
Mfr description
SS5V1-16FD1-06US-N7
- Cassette base manifold for SV1000 valve
- D-sub connector or flat ribbon cable
- Number of connectors (D-sub): 25 pins
- Number of connectors (flat ribbon): 26, 20, 10 pins
- Maximum 18 stations available as standard
- DIN rail mount
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data