Overview
Mfr description
SS5V1-16S3VD-07B-C4
- Cassette base, EX120 type manifold for SV1000 valve
- Dedicated output serial wiring
- IP67 protection
- Number of outputs: 16
- Maximum 16 stations available as standard
- 6 port sizes available
- DIN rail mount
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data