Motion
SS5V1-W10CD-10U-N3

SMC CORP OF AMERICA
SS5V1-W10CD-10U-N3

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
Mi Item #04575508
MFR #SS5V1-W10CD-10U-N3
Price$430.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-W10CD-10U-N3

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
Mi Item #04575508
MFR #SS5V1-W10CD-10U-N3

Mfr description
SS5V1-W10CD-10U-N3 SS5V 10 STATION
  • Tie rod base circular connector type manifold for SV1000 valve
  • IP67 protection
  • Number of connectors: 26 pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.73/each

Specifications

Dimensions

  • Overall Height
    59.5 mm
  • Overall Length
    235.5 mm
  • Overall Width
    97.1 mm
  • Port Size
    5/32 in. diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Fluid Comp
    Air
  • For Use With Series
    SV1000
  • Manifold Port(s)
    5/32 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    10
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV1000
  • Wiring Type
    Circular Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)