Motion
SS5V1-W16SA2WD-05B-C6

SMC CORP OF AMERICA
SS5V1-W16SA2WD-05B-C6

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #04575522
MFR #SS5V1-W16SA2WD-05B-C6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-W16SA2WD-05B-C6

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #04575522
MFR #SS5V1-W16SA2WD-05B-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    68.2 mm
  • Overall Length
    173 mm
  • Overall Width
    97.1 mm
  • Port Size
    6 diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Fluid Comp
    Air
  • For Use With Series
    SV1000
  • Manifold Port(s)
    6 mm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    SV
  • Unit Specification
    For DeviceNet/PROFIBUS-DP
  • Valve Series
    SV1000
  • Wiring Type
    Serial Transmission System

Overview

Mfr description
SS5V1-W16SA2WD-05B-C6 SS5V 05 STATION
  • Cassette base, EX500 type manifold for SV1000 valve
  • Decentralized serial wiring
  • IP67 protection
  • Number of outputs: 16
  • Maximum 16 stations available as standard
  • 6 port sizes available
  • DIN rail mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought