Motion
SS5V2-W10CD-03US-N9

SMC CORP OF AMERICA
SS5V2-W10CD-03US-N9

SS5V2-W10CD-03US-N9
Mi Item #04575582
MFR #SS5V2-W10CD-03US-N9
Price$287.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-W10CD-03US-N9

SS5V2-W10CD-03US-N9
Mi Item #04575582
MFR #SS5V2-W10CD-03US-N9

Mfr description
SS5V2-W10CD-03US-N9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.18/each

Specifications

Dimensions

  • Cylinder Port Size
    5/16 in
  • Exhaust Port Size
    3/8 in
  • Overall Height
    63.5 mm
  • Overall Length
    173 mm
  • Overall Width
    115.5 mm
  • Pressure Port Size
    3/8 in

Details

  • Base Type
    Stacking Tie-Rod
  • Fluid Comp
    Air
  • For Use With Series
    SV2000
  • Manifold Port(s)
    1/4 in
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Pins
    26
  • Number Of Stations  
    3
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Wiring Type
    Circular Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)