Motion
SS5V2-W10CD-04B-N7

SMC CORP OF AMERICA
SS5V2-W10CD-04B-N7

SS5V2-W10C, 2000 Series, Tie Rod Base Manifold, Circular Connector - 4-Way, Circular Connector, Manifold, One-touch fitting for 1/4 in
Mi Item #04575584
MFR #SS5V2-W10CD-04B-N7
Price$353.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-W10CD-04B-N7

SS5V2-W10C, 2000 Series, Tie Rod Base Manifold, Circular Connector - 4-Way, Circular Connector, Manifold, One-touch fitting for 1/4 in
Mi Item #04575584
MFR #SS5V2-W10CD-04B-N7

Mfr description
SS5V2-W10CD-04B-N7 SS5V 04 STATION
  • Tie rod base manifold for SV2000 valve
  • Circular connector
  • IP67 protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.36/each

Specifications

Dimensions

  • Overall Height
    63.5 mm
  • Overall Length
    198 mm
  • Overall Width
    115.5 mm
  • Port Size
    One-touch fitting for 1/4 in

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Fluid Comp
    Air
  • For Use With Series
    SV2000
  • Manifold Port(s)
    1/4 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    4
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Manifold
  • Series
    SV
  • Solenoid Electrical Entry
    Circular Connector
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV2000
  • Wiring Type
    Circular Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)