Motion
SS5V2-W16CD-12BS-N7

SMC CORP OF AMERICA
SS5V2-W16CD-12BS-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #04575616
MFR #SS5V2-W16CD-12BS-N7
Price$630.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-W16CD-12BS-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #04575616
MFR #SS5V2-W16CD-12BS-N7

Mfr description
SS5V2-W16CD-12BS-N7 SS5V 12 STATION
  • Cassette base manifold for SV2000 valve
  • Circular connector
  • IP67 protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.42/each

Specifications

Dimensions

  • Overall Height
    71.5 mm
  • Overall Length
    323 mm
  • Overall Width
    115.5 mm
  • Port Size
    1/4 in. diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot/Built-in silencer
  • Country of Origin
    US
  • Fluid Comp
    Air
  • For Use With Series
    SV2000
  • Manifold Port(s)
    1/4 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    12
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV2000
  • Wiring Type
    Circular Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)