Overview
Mfr description
SS5V3-10FD1-10BR-N11-D
Specifications
- Country of OriginUS
- Port Size3/8 in. diameter One-touch fitting
- Manufacturer Product Page
- Number Of Stations10
- Unit SpecificationWithout SI Unit
- Valve SeriesSV3000
- Assembly TypeExternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data