Motion
SS5V3-W10SA2WD-04U-N7

SMC CORP OF AMERICA
SS5V3-W10SA2WD-04U-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #04575654
MFR #SS5V3-W10SA2WD-04U-N7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V3-W10SA2WD-04U-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #04575654
MFR #SS5V3-W10SA2WD-04U-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS5V3-W10SA2WD-04U-N7 SS5V 04 STATION
  • Decentralized serial wiring
  • Tie rod base, 3000 series
  • IP67 protection
  • Number of outputs: 16
  • Maximum number of stations: 16(over 8 requires manifold spec. form)

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Port Size
    1/4 in. diameter One-touch fitting
  • Manufacturer Product Page
  • Fluid Comp
    Air
  • Overall Height
    82.7 mm
  • Overall Length
    210.5 mm
  • Overall Width
    133.9 mm
  • Mounting Type
    Direct
  • For Use With Series
    SV3000
  • Manifold Port(s)
    1/4 in
  • Unit Specification
    For DeviceNet/PROFIBUS-DP
  • Wiring Type
    Serial Transmission System
  • Valve Series
    SV3000
  • Assembly Type
    Internal pilot specification
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text