Motion
SS5Y3-41P-04-N3T

SMC CORP OF AMERICA
SS5Y3-41P-04-N3T

SS5Y BAR STOCK MANIFOLD
MI ITEM #04575682
MFR #SS5Y3-41P-04-N3T
List Price$77.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-41P-04-N3T

SS5Y BAR STOCK MANIFOLD
MI ITEM #04575682
MFR #SS5Y3-41P-04-N3T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.73/each for your price

Overview

Mfr description
SS5Y3-41P-04-N3T SS5Y BAR STOCK MANIFOLD
  • Bar stock type manifold for SY3000 base mounted valves
  • Valves wire to 26 pin flat cable connector
  • Common P, EA and EB ports
  • Maximum 12 stations available as standard
  • 13 port sizes available

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Port Size
    One-touch fitting for 5/32 in
  • Manufacturer Product Page
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text